10-1/2 in. Brick Jointer
10-1/2 in. Brick Jointer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 10-1/2 in
- Material:
- Carbon Steel
- UPC:
- 765139102611
- Width:
- 5/8 in