This product requires certification to purchase.

10-3/8 x 1-3/4 in. Adapter

Kraft Tool Company

10-3/8 x 1-3/4 in. Adapter

  • Fast #
  • Part #KCC285
  • Item #7185838
  • Manufacturer Part #CC285
4.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

10-3/8 x 1-3/4 in. Adapter

  • Fast #
  • Part #KCC285
  • Item #7185838
  • Manufacturer Part #CC285
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1-3/4
Length:
10-3/8
Material:
Aluminum
Tool Type:
Button to Female Thread Adapter
UPC:
765139612851