10 in. Bronze Bull Float Groover Attachment
10 in. Bronze Bull Float Groover Attachment
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Length (in):
- 8 in
- Length:
- 10 in
- Material:
- Bronze
- Tool Type:
- Groover