10 in. Bronze Bull Float Groover Attachment
10 in. Bronze Bull Float Groover Attachment
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Length (in):
- 8 in
- Length:
- 10 in
- Material:
- Bronze
- Tool Type:
- Groover
- UPC:
- 765139619430