This product requires certification to purchase.

10 in. Vertical Edger with 3/4 in. Radius

Kraft Tool Company

10 in. Vertical Edger with 3/4 in. Radius

  • Fast #
  • Part #KCF003
  • Item #7186255
  • Manufacturer Part #CF003
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

10 in. Vertical Edger with 3/4 in. Radius

  • Fast #
  • Part #KCF003
  • Item #7186255
  • Manufacturer Part #CF003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Curbs
Handle Length (in):
6 in
Handle Material:
Hardwood
Length:
10 in
Tool Type:
Edger
UPC:
765139600032