10 in. Vertical Edger with 3/8 in. Radius
10 in. Vertical Edger with 3/8 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete, Curbs
- Handle Length (in):
- 6 in
- Handle Material:
- Hardwood
- Length:
- 10 in
- Tool Type:
- Edger
- UPC:
- 765139600018