This product requires certification to purchase.

10 x 10 in. Single Action Walking Edger with 1/2 in. Radius

Kraft Tool Company

10 x 10 in. Single Action Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC24301
  • Item #7185592
  • Manufacturer Part #CC243-01
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

10 x 10 in. Single Action Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC24301
  • Item #7185592
  • Manufacturer Part #CC243-01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Blade Thickness (in)
0.06 in
Blade Width (in)
10 in
Length
10 in
Width
10 in
Characteristics & Features
Blade Material
Stainless Steel
Material
Cast Aluminum
Tool Type
Edger
Warranty & Product Information
Application
Concrete
UPC
765139610116