10 x 10 in. Stainless Steel Walking Seamer or Groover with Threaded Handle Socket
10 x 10 in. Stainless Steel Walking Seamer or Groover with Threaded Handle Socket
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.096 in
- Blade Width (in):
- 10 in
- Length:
- 10 in
- Material:
- Cast Aluminum
- Tool Type:
- Groover
- UPC:
- 765139334333
- Width:
- 10 in