This product requires certification to purchase.

10 x 10 in. All Steel Tamper

Kraft Tool Company

10 x 10 in. All Steel Tamper

  • Fast #
  • Part #KCC939
  • Item #7186588
  • Manufacturer Part #CC939
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

10 x 10 in. All Steel Tamper

  • Fast #
  • Part #KCC939
  • Item #7186588
  • Manufacturer Part #CC939
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Asphalt
Blade Width (in):
10 in
Handle Length (in):
48 in
Handle Material:
Rubber
Handle Type:
Grip
Length:
10 in
Material:
Steel
Tool Type:
Tamper
UPC:
765139458626
Width:
10 in