10 x 10 in. Walking Edger with 1/2 in. Radius
10 x 10 in. Walking Edger with 1/2 in. Radius
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 10 in
- Length:
- 10 in
- Material:
- Cast Aluminum
- Tool Type:
- Edger
- UPC:
- 765139615296
- Width:
- 10 in