10 x 2-1/2 in. Forged Steel Pointing Trowel with 5-1/2 in. Blade and ProForm Soft Grip Handle
10 x 2-1/2 in. Forged Steel Pointing Trowel with 5-1/2 in. Blade and ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Mortar
- Blade Length (in):
- 5-1/2 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 2-1/2 in
- Color Finish Name:
- Black Nickel
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 16 in
- Length:
- 10 in
- Material:
- Carbon Steel
- Tool Type:
- Trowel
- UPC:
- 765139441161
- Width:
- 2-1/2 in