10 x 2 x 5 in. Construction High Craft Margin Trowel with Wood Handle
10 x 2 x 5 in. Construction High Craft Margin Trowel with Wood Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Construction
- Blade Length (in):
- 5 in
- Blade Material:
- Carbon Steel
- Blade Width (in):
- 2 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Height:
- 3-1/2 in
- Length:
- 10 in
- Tool Type:
- Trowel
- Weight:
- 0.30 lb
- Width:
- 2 in