This product requires certification to purchase.

10 x 3-1/2 in. Walking Groover with Threaded Socket Bracket

Kraft Tool Company

10 x 3-1/2 in. Walking Groover with Threaded Socket Bracket

  • Fast #
  • Part #KCC355
  • Item #7186353
  • Manufacturer Part #CC355
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

10 x 3-1/2 in. Walking Groover with Threaded Socket Bracket

  • Fast #
  • Part #KCC355
  • Item #7186353
  • Manufacturer Part #CC355
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grooving
Blade Thickness (in):
0.12 in
Blade Width (in):
3-1/2 in
Color Finish Name:
Satin Brass
Handle Material:
Brass
Height:
19-1/2 in
Length:
10 in
Tool Type:
Groover
UPC:
765139613551
Width:
3-1/2 in