This product requires certification to purchase.

10 x 4 in. Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

Kraft Tool Company

10 x 4 in. Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF213BPF
  • Item #7186218
  • Manufacturer Part #CF213BPF
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

10 x 4 in. Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF213BPF
  • Item #7186218
  • Manufacturer Part #CF213BPF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Width (in):
4 in
Color Finish Name:
Blue
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
10 in
Material:
Steel
Tool Type:
Trowel
UPC:
765139454642
Width:
4 in