This product requires certification to purchase.

10 x 6 in. Walking Edger with 1/2 in. Radius

Kraft Tool Company

Metro 10 x 6 in. Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC12501
  • Item #7186467
  • Manufacturer Part #CC125-01
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Metro 10 x 6 in. Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC12501
  • Item #7186467
  • Manufacturer Part #CC125-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
6 in
Collection:
Metro
Color Finish Name:
Polished Stainless Steel
Height:
4-3/4 in
Length:
10 in
Material:
Cast Aluminum
Shape:
Rectangular
Tool Type:
Edger
UPC:
765139619768
Width:
6 in