This product requires certification to purchase.

100 ft. Winder Braided Nylon Line in Yellow

Kraft Tool Company

100 ft. Winder Braided Nylon Line in Yellow

  • Fast #
  • Part #KBC329W
  • Item #7186728
  • Manufacturer Part #BC329W
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

100 ft. Winder Braided Nylon Line in Yellow

  • Fast #
  • Part #KBC329W
  • Item #7186728
  • Manufacturer Part #BC329W
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
100 ft
Material:
Plastic
UPC:
765139444407
Work Load Limit:
170 lb