11 in. Narrow Brick Trowel with Wood Handle
11 in. Narrow Brick Trowel with Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Brick
- Blade Length (in):
- 11 in
- Blade Material:
- Forged Steel
- Blade Width (in):
- 5 in
- Color Finish Name:
- Polished Chrome Plated
- Handle Length (in):
- 6 in
- Handle Material:
- Hardwood
- Length:
- 11 in
- Material:
- Steel
- Tool Type:
- Trowel
- UPC:
- 765139107050
- Width:
- 5 in