This product requires certification to purchase.

12-1/4 in. Blade

Kraft Tool Company

12-1/4 in. Blade

  • Fast #
  • Part #KGG81402
  • Item #7186324
  • Manufacturer Part #GG814-02
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

12-1/4 in. Blade

  • Fast #
  • Part #KGG81402
  • Item #7186324
  • Manufacturer Part #GG814-02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Blade Thickness (in):
0.25 in
Brand Model Compatibility:
GG816 Crack Squeegee
Color Finish Name:
Red
Height:
2-1/2 in
Length:
12-1/4 in
Product Type:
Blade
UPC:
765139451986