12 in. Aluminum Chisel
12 in. Aluminum Chisel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 12 in