12 in. Vertical and Horizontal Step Saver Groover
12 in. Vertical and Horizontal Step Saver Groover
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 3/8 in
- Color Finish Name:
- Black Nickel
- Handle Length (in):
- 6 in
- Handle Material:
- Hardwood
- Height:
- 16 in
- Length:
- 12 in
- Tool Type:
- Groover
- UPC:
- 765139600070
- Width:
- 3/8 in