12 x 14 in. All Steel Walking Groover with 1/2 in. Radius
12 x 14 in. All Steel Walking Groover with 1/2 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Grooving
- Blade Width (in):
- 14 in
- Color Finish Name:
- Chocolate Bronze
- Handle Material:
- Brass
- Height:
- 16 in
- Length:
- 12 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139322439
- Width:
- 14 in