12 x 3-1/2 in. Chrome No Burn Pool Trowel with ProForm Soft Grip Handle
12 x 3-1/2 in. Chrome No Burn Pool Trowel with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 3-1/2 in
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 19-1/2 in
- Length:
- 12 in
- Tool Type:
- Trowel
- UPC:
- 765139309256
- Width:
- 3-1/2 in