This product requires certification to purchase.

12 x 3 in. Steel Pool Trowel with Camel Back Wood Handle

Kraft Tool Company

12 x 3 in. Steel Pool Trowel with Camel Back Wood Handle

  • Fast #
  • Part #KCF271B
  • Item #7186874
  • Manufacturer Part #CF271B
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

12 x 3 in. Steel Pool Trowel with Camel Back Wood Handle

  • Fast #
  • Part #KCF271B
  • Item #7186874
  • Manufacturer Part #CF271B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
3 in
Color Finish Name:
Blue
Handle Length (in):
5 in
Handle Material:
Wood
Height:
16 in
Length:
12 in
Material:
Aluminum
Tool Type:
Trowel
UPC:
765139334081
Width:
3 in