12 x 3 in. Forged Steel Pointing Trowel with ProForm Soft Grip Handle
12 x 3 in. Forged Steel Pointing Trowel with ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Mortar
- Blade Length (in):
- 7
- Blade Material:
- Forged Steel
- Blade Width (in):
- 3
- Color Finish Name:
- Polished Brass
- Handle Length (in):
- 4-1/2
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 16
- Length:
- 12
- Material:
- Carbon Steel
- Tool Type:
- Trowel
- UPC:
- 765139441178
- Width:
- 3