12 x 8 in. Airplane Groover (Less Bracket)
12 x 8 in. Airplane Groover (Less Bracket)
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Length (in):
- 8 in
- Blade Material:
- Cast Aluminum
- Blade Width (in):
- 8 in
- Length:
- 12 in
- Tool Type:
- Groover
- UPC:
- 765139323832
- Width:
- 8 in