13-1/2 x 5-1/2 in. Safety Ramp Walking Right Groover with 1-1/2 in. Spacing
Elegante 13-1/2 x 5-1/2 in. Safety Ramp Walking Right Groover with 1-1/2 in. Spacing
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 5-1/2 in
- Collection:
- Elegante
- Color Finish Name:
- Etruscan Gold
- Height:
- 22 in
- Length:
- 13-1/2 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139324730
- Width:
- 5-1/2 in