This product requires certification to purchase.

13-1/2 x 5 in. Carbon Steel Barrier Trowel

Kraft Tool Company

13-1/2 x 5 in. Carbon Steel Barrier Trowel

  • Fast #
  • Part #KCC62801
  • Item #7186465
  • Manufacturer Part #CC628-01
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

13-1/2 x 5 in. Carbon Steel Barrier Trowel

  • Fast #
  • Part #KCC62801
  • Item #7186465
  • Manufacturer Part #CC628-01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Width (in):
5 in
Color Finish Name:
Black
Height:
2-1/4 in
Length:
13-1/2 in
Material:
Aluminum
Tool Type:
Trowel
UPC:
765139999105
Width:
5 in