13 in. Soft Horsehair Bricklayer Brush
13 in. Soft Horsehair Bricklayer Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Height:
- 3-1/8 in
- Length:
- 13 in
- Material:
- Horsehair, Wood
- Width:
- 2 in