This product requires certification to purchase.

13 x 5-1/2 in. Safety Ramp Walking Straight Groover with 3/4 in. Spacing

Kraft Tool Company

Coronet 13 x 5-1/2 in. Safety Ramp Walking Straight Groover with 3/4 in. Spacing

  • Fast #
  • Part #KCC084
  • Item #7186753
  • Manufacturer Part #CC084
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Coronet 13 x 5-1/2 in. Safety Ramp Walking Straight Groover with 3/4 in. Spacing

  • Fast #
  • Part #KCC084
  • Item #7186753
  • Manufacturer Part #CC084
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Width (in):
5-1/2 in
Collection:
Coronet
Color Finish Name:
Satin Brass
Height:
21 in
Length:
13 in
Material:
Steel, Glass
Tool Type:
Groover
UPC:
765139324754
Width:
5-1/2 in