14-1/2 in. 15 gal Mixing Barrel
14-1/2 in. 15 gal Mixing Barrel
Product Details
Product Details
Specifications
- Application:
- Concrete/Masonry Repair
- Height:
- 26 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Barrel
- Size:
- 15 gal
- UPC:
- 765139442526
- Width:
- 14-1/2 in