14 x 1/2 in. Half Round Sled Runner with Wood Handle
14 x 1/2 in. Half Round Sled Runner with Wood Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Mortar
- Blade Material:
- Steel
- Blade Width (in):
- 1/2 in
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Length:
- 14 in
- Material:
- Steel
- Tool Type:
- Sled Runner
- UPC:
- 765139102154
- Width:
- 1/2 in