This product requires certification to purchase.

14 x 1/2 in. Half Round Sled Runner with ProForm Soft Grip Handle

Kraft Tool Company

14 x 1/2 in. Half Round Sled Runner with ProForm Soft Grip Handle

  • Fast #
  • Part #KBL215PF
  • Item #7186835
  • Manufacturer Part #BL215PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

14 x 1/2 in. Half Round Sled Runner with ProForm Soft Grip Handle

  • Fast #
  • Part #KBL215PF
  • Item #7186835
  • Manufacturer Part #BL215PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Mortar
Blade Material:
Steel
Blade Width (in):
1/2 in
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
14 in
Material:
Steel
Tool Type:
Sled Runner
UPC:
765139348132
Width:
1/2 in