This product requires certification to purchase.

14 x 3 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

Kraft Tool Company

14 x 3 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF329PF
  • Item #7186619
  • Manufacturer Part #CF329PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

14 x 3 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF329PF
  • Item #7186619
  • Manufacturer Part #CF329PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
3 in
Color Finish Name:
Polished Nickel
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
16 in
Length:
14 in
Tool Type:
Trowel
UPC:
765139306514
Width:
3 in