14 x 4 in. 5-Rivet Steel Pool Trowel with Short Shank and Camel Back Wood Handle
14 x 4 in. 5-Rivet Steel Pool Trowel with Short Shank and Camel Back Wood Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Width (in):
- 4 in
- Color Finish Name:
- Blue
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Height:
- 11-3/4 in
- Length:
- 14 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139458862
- Width:
- 4 in