14 x 5 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle
14 x 5 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Color Finish Name:
- Gold
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 14 in
- Material:
- Cast Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139308068
- Width:
- 5 in