16 in. Printed Aluminum Square in Black
16 in. Printed Aluminum Square in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Aluminum
- UPC:
- 030553401221
- Width:
- 24 in