This product requires certification to purchase.

16 x 3 in. Bodark Wood Hand Float with ProForm Soft Grip Handle

Kraft Tool Company

16 x 3 in. Bodark Wood Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF643PF
  • Item #7185635
  • Manufacturer Part #CF643PF
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

16 x 3 in. Bodark Wood Hand Float with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF643PF
  • Item #7185635
  • Manufacturer Part #CF643PF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Concrete
Blade Thickness (in):
0.5 in
Blade Width (in):
3 in
Color Finish Name:
Antique Copper
Handle Length (in):
10 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
16 in
Length:
16 in
Tool Type:
Float
UPC:
765139347173
Width:
3 in