This product requires certification to purchase.

16 x 4 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

Kraft Tool Company

16 x 4 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF328PF
  • Item #7186216
  • Manufacturer Part #CF328PF
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

16 x 4 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF328PF
  • Item #7186216
  • Manufacturer Part #CF328PF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
4 in
Color Finish Name:
Blizzard
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
2 in
Length:
16 in
Material:
Stone
Tool Type:
Trowel
UPC:
765139100372
Width:
4 in