This product requires certification to purchase.

16 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

Kraft Tool Company

16 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF742BPF
  • Item #7185475
  • Manufacturer Part #CF742BPF
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

16 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF742BPF
  • Item #7185475
  • Manufacturer Part #CF742BPF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
5 in
Color Finish Name:
Blue
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
16 in
Material:
Steel
Tool Type:
Trowel
UPC:
765139454031
Width:
5 in