This product requires certification to purchase.

17-1/2 x 3-1/4 in. Heavy Duty Black Brick Tong

Kraft Tool Company

17-1/2 x 3-1/4 in. Heavy Duty Black Brick Tong

  • Fast #
  • Part #KBC384
  • Item #7185288
  • Manufacturer Part #BC384
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

17-1/2 x 3-1/4 in. Heavy Duty Black Brick Tong

  • Fast #
  • Part #KBC384
  • Item #7185288
  • Manufacturer Part #BC384
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
6-3/4 in
Length:
17-1/2 in
Material:
Steel
UPC:
765139113846
Width:
3-1/4 in