18 in. Squeegee Trowel with ProForm Soft Grip Handle
18 in. Squeegee Trowel with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 18 in
- Material:
- Plastic
- Tool Type:
- Trowel
- UPC:
- 765139442397