18 x 4 in. 6-Rivet Steel Pool Trowel with Short Shank and Camel Back Wood Handle
18 x 4 in. 6-Rivet Steel Pool Trowel with Short Shank and Camel Back Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Width (in):
- 4 in
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Height:
- 13 in
- Length:
- 18 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139458824
- Width:
- 4 in