18 x 4 in. Carbon Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle
18 x 4 in. Carbon Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Color Finish Name:
- Polished Chrome
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12 in
- Length:
- 18 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139100358
- Width:
- 4 in