18 x 5 in. Steel Short Shank Pool Trowel with Wood Handle
18 x 5 in. Steel Short Shank Pool Trowel with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Color Finish Name:
- Blue
- Handle Length (in):
- 5 in
- Handle Material:
- Wood
- Length:
- 18 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- Width:
- 5 in