19-1/2 x 4 in. Aluminum Concrete Placer
19-1/2 x 4 in. Aluminum Concrete Placer
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Aluminum
- Blade Thickness (in):
- 0.125 in
- Blade Width (in):
- 4 in
- Color Finish Name:
- Gold
- Handle Length (in):
- 60 in
- Handle Material:
- Anodized Aluminum
- Handle Type:
- Grip
- Height:
- 3/4 in
- Length:
- 19-1/2 in
- Material:
- Stone
- Tool Type:
- Concrete Placer
- UPC:
- 765139323658
- Width:
- 4 in