2 in. Steel Hand Stone Tracer Tool
2 in. Steel Hand Stone Tracer Tool
Product Details
Product Details
Specifications
- Application:
- Chiseling Stone
- Bit Diameter(s) (In):
- 7/8 in
- Length:
- 7-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- UPC:
- 765139103823
- Width:
- 2 in