This product requires certification to purchase.

20 in. Long Arm Acid Brush

Kraft Tool Company

20 in. Long Arm Acid Brush

  • Fast #
  • Part #KBL523
  • Item #7186476
  • Manufacturer Part #BL523
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

20 in. Long Arm Acid Brush

  • Fast #
  • Part #KBL523
  • Item #7186476
  • Manufacturer Part #BL523
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Handle Material:
Wood
Length:
20 in
Material:
Plastic, Wood
Product Type:
Acid Brush
UPC:
765139105230