This product requires certification to purchase.

20 x 3/4 in. Half Round Sled Runner with Wood Handle

Kraft Tool Company

20 x 3/4 in. Half Round Sled Runner with Wood Handle

  • Fast #
  • Part #KBL227
  • Item #7185943
  • Manufacturer Part #BL227
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

20 x 3/4 in. Half Round Sled Runner with Wood Handle

  • Fast #
  • Part #KBL227
  • Item #7185943
  • Manufacturer Part #BL227
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Mortar
Blade Material:
Steel
Blade Width (in):
3/4 in
Handle Length (in):
4-1/2 in
Handle Material:
Wood
Length:
20 in
Material:
Steel
Tool Type:
Sled Runner
UPC:
765139102277
Width:
3/4 in