20 x 5 in. Steel Cement Trowel with ProForm Soft Grip Handle
20 x 5 in. Steel Cement Trowel with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong yet, flexible blue crucible steel blade
- Cross ground blade for perfect feel
- Precision balanced, ready to use
- Guaranteed "no-turn" handle
- Oversized toe rivet for extra strength
- Compression fit rivet construction for strength
- High-strength, lightweight aluminum mounting
- Square ends finishes to corners
- Made in USA
- The contoured shape and enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet
Documents
Specifications
- Application:
- Concrete
- Blade Length (in):
- 20 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 5 in
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Length (in):
- 5 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Length:
- 20 in
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Tool Type:
- Trowel
- Width:
- 5 in