This product requires certification to purchase.

20 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

Kraft Tool Company

20 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF740BPF
  • Item #7186539
  • Manufacturer Part #CF740BPF
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

20 x 5 in. Steel Pool Trowel with ProForm Soft Grip Handle on Long Shank

  • Fast #
  • Part #KCF740BPF
  • Item #7186539
  • Manufacturer Part #CF740BPF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
5 in
Color Finish Name:
Blue
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Length:
20 in
Material:
Steel
Tool Type:
Trowel
UPC:
765139321333
Width:
5 in